2 in. Aluminum Dome Strainer
2 in. Aluminum Dome Strainer
Frequently Purchased Together
Product Details
Product Details
- Fits all sizes porcelain coated cast iron sinks
- Overall Length: 2 in
- Overall Width: 2 in
Documents
Specifications
- ASME:
- ASME A112.6.7-2010 (R2015)
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drain Component Type:
- Dome Strainer
- Height:
- 1-7/10 in
- IAPMO Listed:
- Yes
- Length:
- 2-1/2 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 2-1/2 in