2 in. Brass Round Spud in Old World Bronze
2 in. Brass Round Spud in Old World Bronze
Product Details
Product Details
- All brass
- Works with shower drain base D50001
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Drain Component Type:
- Spud
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 4-1/4 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No