2 in. Cast Iron Roof Drain
2 in. Cast Iron Roof Drain
Frequently Purchased Together
Product Details
Product Details
- Code Blue
- 8-1/2" square pan
- Cast iron dome and drain
- Supplied with stainless steel bolts
- Height is 9-1/2"
Documents
Specifications
- ASME:
- ASME A112.6.4-2003(R08)
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-11/16 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-1/2 in
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- Yes
- Length:
- 8-1/2 in
- Width:
- 8-1/2 in