2 in. FIP x Copper Sweat Forged Steel Dielectric Union
2 in. FIP x Copper Sweat Forged Steel Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Zinc plated forged steel
- Prevents electrolysis or galvanic action when connecting dissimilar metals
- Residential or commercial use
- Solder ends conform to ANSI B16.19
- EPDM washer, ABS fiber sleeve
- Threads conform to ASNI B2.1
- Pressure rated at 250 PSI at 180F
- Lead free
Documents
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- End Connection 1:
- FIPS
- End Connection 2:
- Sweat
- End Connections:
- FIPS x Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dielectric Union
- Length:
- 4 in
- Material:
- Steel
- Material Type:
- ABS, EPDM
- Maximum Temperature:
- 180
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No