2 in. Heavy Duty ABS Drain Base with 3-1/2 in. Plastic Spud and 5 in. Polished Brass Strainer with Ring
2 in. Heavy Duty ABS Drain Base with 3-1/2 in. Plastic Spud and 5 in. Polished Brass Strainer with Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 10" Pan
- Stainless steel strainers are .06" thick
- PB, NB and CP strainers are 3/16" thick
- Strainers are available in SS, PB, NB and CP
- Primer tapped with 1/2" plug
- Adjustable (see dimension D)
Specifications
- ASME:
- ASME A112.18.2-2015
- Fitting Sizes:
- 2 in