This product requires certification to purchase.

2 in. Heavy Duty PVC Drain Base with 3-1/2 in. Metal Spud and 5 in. Nickel Bronze Strainer

You last purchased this on
 
Jones Stephens

2 in. Heavy Duty PVC Drain Base with 3-1/2 in. Metal Spud and 5 in. Nickel Bronze Strainer

  • Fast #
  • Part #JD50072
  • Item #3702055
  • Manufacturer Part #D50072
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. Heavy Duty PVC Drain Base with 3-1/2 in. Metal Spud and 5 in. Nickel Bronze Strainer

  • Fast #
  • Part #JD50072
  • Item #3702055
  • Manufacturer Part #D50072
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 10" Pan
  • Strainers are available in PB and NB
  • PB and NB strainers are 3/16" thick
  • Primer tapped with 1/2" plug
  • Adjustable (see dimension D)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Fitting Sizes:
2 in