2 in. Hinged Split Ring for 3/8 in. Rod
2 in. Hinged Split Ring for 3/8 in. Rod
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hinged Split Ring for 2” pipe size
- Use with 3/8” threaded rod
- Safely secures pipe to mounting surfaces
- Compatible with iron pipe
- Zinc plated cast iron for durability and corrosion resistance
- Maximum load rating: 180 pounds
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Height:
- 3/5 in
- Material:
- Steel
- Width:
- 3-1/10 in