This product requires certification to purchase.

2 in. Hub Plastic Coupling

You last purchased this on
 
Jones Stephens

2 in. Hub Plastic Coupling

  • Fast #
  • Part #JP22200
  • Item #3094262
  • Manufacturer Part #P22200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. Hub Plastic Coupling

  • Fast #
  • Part #JP22200
  • Item #3094262
  • Manufacturer Part #P22200
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • More efficient and less costly way to handle many common PVC re-piping problems
  • Available in 1-1/2", 2", 3" and 4" PVC
  • Compatible with all fittings
  • Raised lettering on hub actually helps seal chemical bond
  • Glues over the hub of a fitting on one end and is a 1-1/2" or 2" hub on the other end
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
3-1/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Weight:
0.3 lb