This product requires certification to purchase.

2 in. IPS 150 psi PVC Compression Coupling

You last purchased this on
 
Jones Stephens

2 in. IPS 150 psi PVC Compression Coupling

  • Fast #
  • Part #JC12200
  • Item #834300
  • Manufacturer Part #C12200
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. IPS 150 psi PVC Compression Coupling

  • Fast #
  • Part #JC12200
  • Item #834300
  • Manufacturer Part #C12200
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 6" Body Length
  • For use on cold water lines only
  • Ribbed body and nuts for gripping
  • Fits IPS and Schedule 40 pipe
  • EPDM gaskets
  • 150 PSI at 73F
  • Pipe ends must be restrained
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2466
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Compression Coupling
IAPMO Listed:
No
Length:
3-4/5 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40