This product requires certification to purchase.

2 in. Paint and Dope Brush

You last purchased this on
 
Jones Stephens

2 in. Paint and Dope Brush

Brand image
You last purchased this on
 
Jones Stephens

2 in. Paint and Dope Brush

  • Fast #
  • Part #JB29802
  • Item #46742
  • Manufacturer Part #B29802
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Natural bristles
  • Ideal for use with pipe cleaners, thread cutting oil, paint, pipe dope
  • Requires Certification

Documents


Specifications

Height:
3-7/10 in
Length:
5-2/5 in
Material:
Bristle
Product Type:
Chip Brush
Size:
2 in
Width:
8-1/5 in



Call for Pricing
Call for Pricing