This product requires certification to purchase.

2 in. Plastic Inside Pipe Cutter

You last purchased this on
 
Jones Stephens

2 in. Plastic Inside Pipe Cutter

  • Fast #
  • Part #JP70023
  • Item #152514
  • Manufacturer Part #P70023
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. Plastic Inside Pipe Cutter

  • Fast #
  • Part #JP70023
  • Item #152514
  • Manufacturer Part #P70023
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cuts 2" and larger plastic pipe
  • 3" shaft
  • Fits electric drill
  • Includes 2 blades
  • Requires Certification

Documents


Specifications

Application:
Plastic
Cutting Capacity:
3 in
Height:
5 in
Length:
1/10 in
Weight:
0.1 lb
Width:
3 in