2 in. Plastic PVC Closet Flange
2 in. Plastic PVC Closet Flange
Frequently Purchased Together
Product Details
Product Details
- Fits over 2" Schedule 40 DWV pipe
- 3-1/4" - 7" flange mounting centers
- Kit include bolts, nuts, washers and gasket
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flange Type:
- Closet
- Height:
- 2 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- Size:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 9 in