This product requires certification to purchase.

2 in. Plastic Socket Weld Backwater Valve

You last purchased this on
 
Jones Stephens

2 in. Plastic Socket Weld Backwater Valve

  • Fast #
  • Part #JB05200
  • Item #2473201
  • Manufacturer Part #B05200
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. Plastic Socket Weld Backwater Valve

  • Fast #
  • Part #JB05200
  • Item #2473201
  • Manufacturer Part #B05200
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces backflow in drainage system
  • Sockets are Schedule 40 DWV
  • Threaded access cover for easy inspection
  • Magnetic strip for underground detection
  • Flapper and cover have elastomeric gasket to ensure watertight seal
  • Stepped construction encourages flow (minimum 1/4" per foot fall)
  • UPC Listed
  • Requires Certification

Specifications

ASME:
ASME A 112.14.1-2003(R17)
BAA Compliant:
No
Color Finish Name:
Black
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Height:
4-13/100 in
IAPMO Listed:
Yes
Length:
4-1/2 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Residential
Schedule Class:
40
UL Listed:
No
Valve Size:
2 in
Valve Type:
Backwater Valve
Width:
4-1/2 in