This product requires certification to purchase.

2 in. Plastic Stainless Steel Shower Drain

You last purchased this on
 
Jones Stephens

2 in. Plastic Stainless Steel Shower Drain

Brand image
You last purchased this on
 
Jones Stephens

2 in. Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #JD41001
  • Item #152502
  • Manufacturer Part #D41001
3.4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Fits over 2" Schedule 40 DWV pipe
  • Allows for secondary drainage
  • Accepts knockout test cap for testing
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
Yes
CSA Certified:
CSA B125.2-15
Construction:
Non-Membrane
Drain Base Height:
2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
4-1/4 in
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com