2 in. Plastic Stainless Steel Shower Drain
2 in. Plastic Stainless Steel Shower Drain
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits over 2” or inside 3” Schedule 40 DWV pipe
- Comes with round screw-in stainless steel strainer
- Durable gray PVC spud to camouflage dirt and soap scum
- Ability to use a snap-in or screw-in strainer
- Low profile for first and second floor installations
- Beveled edge allows for recessed installation
- Reversible clamping ring for additional 1/2" height adjustment
- Brass inserts ensure secure clamping of membrane
- Dual weep holes
- Recessed sump area for added drainage
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-20
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Length:
- 6-1/2 in