This product requires certification to purchase.

2 in. Polypropylene Insulating Suspension Pipe Clamp

You last purchased this on
 
Jones Stephens

2 in. Polypropylene Insulating Suspension Pipe Clamp

  • Fast #
  • Part #JH26200
  • Item #3706733
  • Manufacturer Part #H26200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. Polypropylene Insulating Suspension Pipe Clamp

  • Fast #
  • Part #JH26200
  • Item #3706733
  • Manufacturer Part #H26200
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clamp for 2” pipe size
  • Plastic insulating and suspension clamp in one
  • Eliminates noise from tubing expansion and contraction
  • Corrosion resistant plastic isolates against dissimilar metal contact
  • For copper, CPVC, PEX tubing, and other piping systems
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
3-3/5 in
Material:
Plastic
Product Type:
Suspension
Width:
10-2/5 in