This product requires certification to purchase.

2 in. Polypropylene Standard Pipe Clamp

You last purchased this on
 
Jones Stephens

2 in. Polypropylene Standard Pipe Clamp

  • Fast #
  • Part #JH28200
  • Item #3706501
  • Manufacturer Part #H28200
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. Polypropylene Standard Pipe Clamp

  • Fast #
  • Part #JH28200
  • Item #3706501
  • Manufacturer Part #H28200
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pipe clamp for 2” pipe size
  • Safely secures pipe to mounting surfaces
  • Corrosion resistant plastic clamp eliminates noise from tubing expansion and contraction
  • Isolates against dissimilar metal contact
  • Two holes for nails or screws
  • Supports copper, CPVC, PEX tubing, and other piping systems
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
2 in
Height:
2-1/2 in
IAPMO Listed:
No
Length:
3-1/5 in
Material:
Plastic
Product Type:
Standard Pipe Clamp
UL Listed:
No
Weight:
0.03 lb
Width:
1-1/2 in