This product requires certification to purchase.

2 in. Polyvinyl 9-1/4 x 13 in. Roof Flashing

You last purchased this on
 
Jones Stephens

2 in. Polyvinyl 9-1/4 x 13 in. Roof Flashing

  • Fast #
  • Part #JR57200
  • Item #3702009
  • Manufacturer Part #R57200
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. Polyvinyl 9-1/4 x 13 in. Roof Flashing

  • Fast #
  • Part #JR57200
  • Item #3702009
  • Manufacturer Part #R57200
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stiffer thermoplastic hard base
  • Premium elastomer collar
  • Excellent weathering and ultraviolet stabilization
  • Pitched neck design allows for reduction in length
  • Not for hot-mopped or built-up roof applications
  • Made in the USA
  • Requires Certification

Specifications

GSA Approved:
No
Heat Rating:
250 °F
Height:
4 in
IAPMO Listed:
Yes
Material Type:
Neo-Poly
Pipe Diameter:
2 in
Roof Flashing Material:
Plastic
Roof Flashing Material Type:
Polyvinyl
Roof Flashing Size:
9-1/4 in x 13 in