This product requires certification to purchase.

2 in. Push On Plastic Shower Drain in Chrome

Jones Stephens

2 in. Push On Plastic Shower Drain in Chrome

  • Fast #
  • Part #JD50134
  • Item #2475168
  • Manufacturer Part #D50134
4 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Push On Plastic Shower Drain in Chrome

  • Fast #
  • Part #JD50134
  • Item #2475168
  • Manufacturer Part #D50134
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits over 2” or inside 3” Schedule 40 DWV pipe
  • Comes with square screw-in chrome plated cast strainer
  • Durable gray PVC spud to camouflage dirt and soap scum
  • Ability to use a snap-in or screw-in strainer
  • Low profile for first and second floor installations
  • Beveled edge allows for recessed installation
  • Reversible clamping ring for additional 1/2" height adjustment
  • Brass inserts ensure secure clamping of membrane
  • Dual weep holes
  • Recessed sump area for added drainage
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
Yes
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Length:
6-1/2 in
Outlet Type:
Push On
UPC:
717510501346