This product requires certification to purchase.

2 in. Push On Plastic White General Purpose Drain

You last purchased this on
 
Jones Stephens

2 in. Push On Plastic White General Purpose Drain

  • Fast #
  • Part #JD42002
  • Item #117823
  • Manufacturer Part #D42002
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. Push On Plastic White General Purpose Drain

  • Fast #
  • Part #JD42002
  • Item #117823
  • Manufacturer Part #D42002
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits into 2" Schedule 40 DWV pipe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2015
Drain Base Height:
1 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Plastic
Fits Pipe Size:
2 in
Fitting Sizes:
2 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
Push On