2 in. PVC Socket Backwater Valve
2 in. PVC Socket Backwater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reduces backflow in drainage system
- Sockets are Schedule 40 DWV
- Kit includes: 16" sleeve, heavy duty cast iron lid and adapter
- "SEWER" is cast into the top of lid
- Threaded access cover for easy inspection
- Magnetic strip for underground detection
- Flapper and cover have elastomeric gasket to ensure watertight seal
- Stepped construction encourages flow (minimum 1/4" per foot fall)
Specifications
- ASME:
- ASME A112.14.1-2003(R17)
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 4-13/100 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Valve Size:
- 2 in
- Width:
- 6 in