This product requires certification to purchase.

2 in. PVC Socket Check Valve

You last purchased this on
 
Jones Stephens

2 in. PVC Socket Check Valve

  • Fast #
  • Part #JC30200
  • Item #2475732
  • Manufacturer Part #C30200
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. PVC Socket Check Valve

  • Fast #
  • Part #JC30200
  • Item #2475732
  • Manufacturer Part #C30200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel spring
  • EPDM seats
  • Maintenance-free operation
  • .5 psi required to open unit
  • 200 psi static pressure rating at 77F
  • Use anywhere to stop back flow and siphoning
  • Suitable for swimming pools, hot tubs, and solar installations
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material:
PVC
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Type:
Check Valve
Weight:
1.4 lb