2 in. Solvent Weld Plastic Stainless Steel Shower Drain
2 in. Solvent Weld Plastic Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Fits over 2" Schedule 40 DWV pipe
- Drain body drops through shower base
- Locknut tightens from underside
- Snap-in strainer
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.