This product requires certification to purchase.

2 in. Water Saver Flapper

You last purchased this on
 
Jones Stephens

2 in. Water Saver Flapper

  • Fast #
  • Part #JC04050
  • Item #8036819
  • Manufacturer Part #143615
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. Water Saver Flapper

  • Fast #
  • Part #JC04050
  • Item #8036819
  • Manufacturer Part #143615
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 2" flush valves
  • Water saver adjustments - turn lower bulb for different flush rates
  • Includes stainless steel chain with guard to prevent chain from catching under the flapper
  • TPR construction for excellent chemical resistance
  • With trunnion to go over overflow tube to be used in place of old style tank balls
  • Remove trunnion to use with current style plastic flush valves with ears
  • Carded
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Residential, Commercial
Chemical Resistant:
No
Color Finish Name:
Red
Length:
7-1/2 in
Material:
Rubber, Stainless Steel
Size:
2 in
UL Listed:
No
WaterSense Labeled:
No
Width:
3-31/50 in