This product requires certification to purchase.

2 in. x 100 ft. Pipe Wrap Tape with PVC Backing in Black

You last purchased this on
 
Jones Stephens

2 in. x 100 ft. Pipe Wrap Tape with PVC Backing in Black

  • Fast #
  • Part #JT17102
  • Item #1444483
  • Manufacturer Part #T17102
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. x 100 ft. Pipe Wrap Tape with PVC Backing in Black

  • Fast #
  • Part #JT17102
  • Item #1444483
  • Manufacturer Part #T17102
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black tape with PVC backing
  • Excellent adhesion to pipe
  • Designed for indoor or outdoor use
  • Moisture and solvent resistant
  • High tensile strength
  • Good ductility and flexibility to protect metal and plastic piping
  • UPC listed
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
9 in
Material:
Plastic
Material Type:
PVC
Product Type:
Pipe Wrap Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
2 in x 100 ft
Thickness:
10 mil
UL Listed:
No
Width:
13-1/5 in