This product requires certification to purchase.

2 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
Jones Stephens

2 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI61250
  • Item #4377909
  • Manufacturer Part #6RX048238-JS
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI61250
  • Item #4377909
  • Manufacturer Part #6RX048238-JS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 6 Case: 66 Pallet: 792
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Closed cell flexible elastomeric foam insulation tubes
  • Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required
  • UL GREENGUARD® gold certified as a low VOC material
  • Carton quantities only
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Color Finish Name:
Black
Diameter - Inside 1:
2-3/8 in
FM Approved:
Yes
Fits Pipe Size:
2 in
Length:
6 ft
Material:
Rubber
Material Type:
Elastomeric Foam
Maximum Temperature:
220
Origin:
Domestic
R value:
R2.9
Size:
2-3/8 in x 1/2 in
Temperature Range:
-297 to 220 Deg F
Thickness:
1/2 in
UL Listed:
UL 181/UL 94-5V