2 PVC Threaded Shower Drain With 4 Stainless Steel
2 PVC Threaded Shower Drain With 4 Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits over 2" Schedule 40 DWV pipe
- Comes with round screw-in stainless steel strainer
- Durable gray PVC spud to camouflage dirt and soap scum
- Ability to use a snap-in or screw-in strainer
- Screw-down clamping ring has weep holes for secondary drainage
- Adjustable to meet most applications
- 7" pan
- Recessed sump area for added drainage
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- Fitting Sizes:
- 2 in