2 x 1/4 in. MIP 30 psi Face Pressure Gauge
2 x 1/4 in. MIP 30 psi Face Pressure Gauge
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel case construction
- 1/4" MPT brass lower connection
- 2" face
- 0-30 psi
- 1/2 # increments
- Bourdon tube style
- For use with air, water, oil, and gas. Not for use with oxygen.
- Grade Class B
Specifications
- Application:
- Air, Oil and Gas, Water
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-83/100 in
- Length:
- 2-7/100 in
- Material:
- Steel
- Maximum Temperature:
- 130
- Minimum Temperature:
- -12
- NSF Certified:
- No
- Pressure - High:
- 30
- Pressure - Low:
- 0
- Pressure - Maximum:
- 30 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- -12 to 130 Deg F
- UL Listed:
- No
- Weight:
- 0.18 lb
- Width:
- 1-3/25 in