This product requires certification to purchase.

2 x 1-1/2 in. Cast Brass Closet Spud with Washer

Jones Stephens

2 x 1-1/2 in. Cast Brass Closet Spud with Washer

  • Fast #
  • Part #JC27202
  • Item #1354980
  • Manufacturer Part #C27202
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

2 x 1-1/2 in. Cast Brass Closet Spud with Washer

  • Fast #
  • Part #JC27202
  • Item #1354980
  • Manufacturer Part #C27202
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable cast brass
  • Corrosion resistant
  • Includes washer
  • Includes metal friction ring
  • Creates a water tight connection
  • Simple installation
  • Requires Certification

Documents


Specifications

Application:
Closet, Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Height:
3-1574803/50000000 in
Length:
3 in
Material:
Brass
Product Type:
Nuts, Washers, Gaskets
Size:
2 in x 1-1/2 in
UL Listed:
No
UPC:
717510272024
WaterSense Labeled:
No
Width:
1-61417323/100000000 in