This product requires certification to purchase.

2 x 3 in. Plastic Floor Drain

You last purchased this on
 
Jones Stephens

2 x 3 in. Plastic Floor Drain

  • Fast #
  • Part #JD50601
  • Item #3704777
  • Manufacturer Part #D50601
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 x 3 in. Plastic Floor Drain

  • Fast #
  • Part #JD50601
  • Item #3704777
  • Manufacturer Part #D50601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits over 2" or inside 3" Schedule 40 DWV pipe
  • Use with or without a p-trap
  • Top 18” x 18”
  • Rated up to 2,000 lbs.
  • For water heaters up to 29 gallons
  • Quick assembly
  • Meets UPC and IPC requirements
  • Requires Certification

Documents


Specifications

Adjustable:
No
Drain Base Height:
2-2/5 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
7-1/2 in
Fits Pipe Size:
2 in x 3 in
IAPMO Listed:
No
UL Listed:
No