This product requires certification to purchase.

2 x 3 in. Plastic Round Drain Kit

You last purchased this on
 
Jones Stephens

2 x 3 in. Plastic Round Drain Kit

  • Fast #
  • Part #JD49657
  • Item #7725434
  • Manufacturer Part #D49657
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 x 3 in. Plastic Round Drain Kit

  • Fast #
  • Part #JD49657
  • Item #7725434
  • Manufacturer Part #D49657
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
  • Can be used with tile rings
  • Round, heavy duty nickel bronze cover provides professional, finished look
  • 8-1/2” Pan for applications where no clamping ring is required
  • Primer tapped with 1/2” plug
  • Completely adjustable
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Drain Component Type:
Drain Kit
Fits Pipe Size:
2 in x 3 in
Material:
Plastic
Material Type:
PVC
Strainer Size:
5 in
Strainer Style:
Round