2 x 3 in. Push On PVC Stainless Steel Shower Drain
2 x 3 in. Push On PVC Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Fits over 2” or inside 3” Schedule 40 DWV pipe
- Comes with round screw-in stainless steel strainer
- Durable gray PVC spud to camouflage dirt and soap scum
- Ability to use a snap-in or screw-in strainer
- Low profile - perfect for multiple stories
- Reversible clamping ring
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/4 in
- IAPMO Listed:
- No
- Outlet Type:
- Push On