2 x 3 in. PVC Area Drain
2 x 3 in. PVC Area Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits over 2" or inside 3" Schedule 40 DWV pipe
- 5" strainer can be installed as snap-in or screwed in
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Fitting Sizes:
- 2 in x 3 in