2 x 3 in. PVC Shower Drain with 2 in. PVC Spud and 4 in. Round Oil Rubbed Bronze Strainer
2 x 3 in. PVC Shower Drain with 2 in. PVC Spud and 4 in. Round Oil Rubbed Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits over 2” or inside 3” Schedule 40 DWV pipe
- Comes with round screw-in oil rubbed bronze strainer
- Durable gray PVC spud to camouflage dirt and soap scum
- Ability to use a snap-in or screw-in strainer
- Low profile for first and second floor installations
- Beveled edge allows for recessed installation
- Reversible clamping ring for additional 1/2" height adjustment
- Brass inserts ensure secure clamping of membrane
- Dual weep holes
- Recessed sump area for added drainage
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- Fitting Sizes:
- 2 in x 3 in