This product requires certification to purchase.

20 in. Fitting Tote Tray

You last purchased this on
 
Jones Stephens

20 in. Fitting Tote Tray

  • Fast #
  • Part #JN70500
  • Item #2100487
  • Manufacturer Part #N70500
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

20 in. Fitting Tote Tray

  • Fast #
  • Part #JN70500
  • Item #2100487
  • Manufacturer Part #N70500
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Keep your fittings organized and ready.
  • Eight (8) large compartments, excellent for copper and PVC fittings
  • Inside compartments measure 4 7/8" x 4 7/8" x 4"
  • Heavy steel construction
  • Strong welded seams
  • Baked epoxy finish
  • Push away foldover handle
  • Requires Certification

Specifications

Color Finish Name:
Grey
Gauge (metal):
21 ga
Height:
5-1/25 in
Length:
20-7/25 in
Material:
Steel
Weight:
7.82 lb
Width:
11-11/50 in