20 in. Log Lighter Straight Pattern
20 in. Log Lighter Straight Pattern
Frequently Purchased Together
Product Details
Product Details
- Air mixing chamber
- 17" pipe plus 3" mixing chamber
- 26,000 BTU
Specifications
- Height:
- 23 in
- Length:
- 2/5 in
- Width:
- 4-3/8 in