This product requires certification to purchase.

21-1/2 in. Square Galvanized Water Heater Stand

You last purchased this on
 
Jones Stephens

21-1/2 in. Square Galvanized Water Heater Stand

  • Fast #
  • Part #JJ36400
  • Item #3704068
  • Manufacturer Part #J36400
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

21-1/2 in. Square Galvanized Water Heater Stand

  • Fast #
  • Part #JJ36400
  • Item #3704068
  • Manufacturer Part #J36400
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 21-1/2" square x 16" high
  • 16 gauge galvanized steel
  • Rated up to 650 lbs. (for water heaters up to 52 gallons)
  • Corrosion resistant
  • Includes mounting clips for securing to wall/floor
  • Quick assembly
  • Meets UPC and IPC requirements
  • Requires Certification

Documents


Specifications

Capacity:
650 lbs
Fitting Size 1:
21-1/2 in
Fitting Sizes:
21-1/2 in
Height:
22-3/10 in
IAPMO Listed:
No
Length:
3-1/5 in
Material:
Steel
Product Type:
Stand
Weight Capacity:
650 lb
Width:
22-9/10 in