22-9/20 in. Brass Water Meter Box Key
22-9/20 in. Brass Water Meter Box Key
Frequently Purchased Together
Product Details
Product Details
- Designed to open and close water boxes with convenience and ease
- Ergonomic, curved T-Handle for complete grip
- Solid brass one-piece construction
- Corrosion resistant for long-life
- Compact design
- A must have tool for the plumbing professional
Documents
Specifications
- Color Finish Name:
- Brass
- Height:
- 1-1/10 in
- Length:
- 5-1/2 in
- Material:
- Brass
- Product Type:
- Key
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 4-2/5 in