22 in. Galvanized Square Water Heater Pan
22 in. Galvanized Square Water Heater Pan
Product Details
Product Details
- Durable galvanized steel construction
- 24 gauge
- 4" depth
- Flared sides allow for greater volume in a smaller foot print
- Pre-drilled for pan drain adapter
- 1" PVC pan adapter included
- Easy to install
Documents
Specifications
- Depth:
- 4 in
- Drain Opening:
- 1 in
- Gauge (metal):
- 24 ga
- Hardware Included:
- No
- Height:
- 4 in
- Length:
- 22 in
- Material:
- Galvanized
- Rust Resistant:
- No
- Shape:
- Rectangular
- Width:
- 24 in