This product requires certification to purchase.

22 in. Plastic Water Heater Pan

You last purchased this on
 
Jones Stephens

22 in. Plastic Water Heater Pan

  • Fast #
  • Part #JJ36052
  • Item #10172310
  • Manufacturer Part #J36052
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

22 in. Plastic Water Heater Pan

  • Fast #
  • Part #JJ36052
  • Item #10172310
  • Manufacturer Part #J36052
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Prevents damage from water heater leaks and drips from run-off
  • Constructed from high density polyethylene to ensure strength and durability
  • Pre-drilled hole for drain adapter
  • Includes 1" drain adapter fitting
  • Pan height is 2-1/2"
  • For use with electric water heaters only
  • Requires Certification

Specifications

Depth:
2-1/2 in
Diameter:
22 in
Drain Opening:
1 in
Height:
2-1/2 in
Material:
Plastic
Shape:
Round