This product requires certification to purchase.

23 in. Strap Wrench

You last purchased this on
 
Jones Stephens

23 in. Strap Wrench

  • Fast #
  • Part #JJ40325
  • Item #1832657
  • Manufacturer Part #J40325
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

23 in. Strap Wrench

  • Fast #
  • Part #JJ40325
  • Item #1832657
  • Manufacturer Part #J40325
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Grips when wet
  • Will not scratch
  • High density polyethylene handle
  • Heavy duty rubber strap
  • Carded
  • Requires Certification

Documents


Specifications

GSA Approved:
No
Handle Length (in):
7-1/2 in
Handle Material:
Plastic
Height:
1-3/10 in
Length:
12 in
Material:
Rubber
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
0.75 lb
Width:
6-1/2 in
WrenchType:
Strap