24 in. Grab-It Tool

You last purchased this on
 
Jones Stephens

24 in. Grab-It Tool

  • Fast #
  • Part #JJ40020
  • Item #3295687
  • Manufacturer Part #J40020
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

24 in. Grab-It Tool

  • Fast #
  • Part #JJ40020
  • Item #3295687
  • Manufacturer Part #J40020
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 50 CA: 200
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Makes hard-to-reach areas accessible using retractable fingers
  • Requires Certification

Specifications

Height:
2 in
Length:
26 in
Weight:
0.2 lb
Width:
2 in