24 in. Gradient Level
24 in. Gradient Level
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The ultimate plumbing level
- Set accurate slopes of 1 and 2 percent
- Includes conversion of pitch and slope
- Accuracy: 0.5mm/ M-0.029" on all vials
- Length: 60cm/24"
- U.S. patent 6,209,211
Specifications
- Automatic Shut-Off:
- No
- GSA Approved:
- No
- Height:
- 2-9/10 in
- Length:
- 4-2/5 in
- Size:
- 24 in
- Tool Type:
- Level
- Weight:
- 0.89 lb
- Width:
- 24-1/10 in