This product requires certification to purchase.

24 in. x 3 in. Mop Hanger for Service Sink

24 in. x 3 in. Mop Hanger for Service Sink

  • Fast #
  • Part #JM05003
  • Item #2473156
4.5 out of 5 Customer Rating
Brand image

24 in. x 3 in. Mop Hanger for Service Sink

  • Fast #
  • Part #JM05003
  • Item #2473156
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 24" x 3" stainless steel hanger with three rubber tool grips
  • Anchors included
  • Requires Certification

Documents


Specifications

Height:
3-1/2 in
Length:
24-1/2 in
Product Type:
Service Sink
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and nickel, which are known to the State of California to cause cancer, and lead compounds and phthalate compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
2-1/4 in