This product requires certification to purchase.

3/4 in. 1-Hole Pipe Strap in Galvanized

You last purchased this on
 
Jones Stephens

3/4 in. 1-Hole Pipe Strap in Galvanized

  • Fast #
  • Part #JH18075
  • Item #1405633
  • Manufacturer Part #H18075
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. 1-Hole Pipe Strap in Galvanized

  • Fast #
  • Part #JH18075
  • Item #1405633
  • Manufacturer Part #H18075
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of strong galvanized steel for corrosion resistance
  • Safely secures pipe to wall, floor joist, and other surfaces
  • Use with PVC, CPVC, galvanized, or other piping systems
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Fits Pipe Size:
3/4 in
Height:
4-3/5 in
Length:
8-9/10 in
Material:
Steel
UL Listed:
No
Width:
8-9/10 in