This product requires certification to purchase.

3/4 in. Barbed x Male Adapter

You last purchased this on
 
Jones Stephens

3/4 in. Barbed x Male Adapter

  • Fast #
  • Part #JI12002
  • Item #1355011
  • Manufacturer Part #I12002
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. Barbed x Male Adapter

  • Fast #
  • Part #JI12002
  • Item #1355011
  • Manufacturer Part #I12002
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For flexible polyethylene plastic pipe
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Male
End Connections:
Barbed x Male
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Insert, Straight, Adapter
Material:
Steel
NSF Certified:
Yes
Weight:
0.5 lb