3/4 in. Brass PEX Expansion Adapter
3/4 in. Brass PEX Expansion Adapter
Package Quantity Info:
EA: 1-
Pick Up: 23 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F1960
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.138688 lb