3/4 in. CTS Floor/Ceiling Plate Escutcheon in Chrome Plated
3/4 in. CTS Floor/Ceiling Plate Escutcheon in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Chrome plated
- 2-27/32" Flange OD
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- CTS
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3-1/5 in
- IAPMO Listed:
- No
- Length:
- 3-1/10 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 3-1/10 in