3/4 in. EPDM Gasket for Dielectric Union
3/4 in. EPDM Gasket for Dielectric Union
Product Details
Product Details
- For water
- 200F temperature rating
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- Application:
- Water
- Brand Model Compatibility:
- Dielectric Union
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 2-3/10 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- EPDM
- Maximum Temperature:
- 200
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.36 lb