This product requires certification to purchase.

3/4 in. FIP 200 psi 30# Gas Test Gauge Assembly

You last purchased this on
 
Jones Stephens

3/4 in. FIP 200 psi 30# Gas Test Gauge Assembly

  • Fast #
  • Part #JG66030
  • Item #3616855
  • Manufacturer Part #G66030
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. FIP 200 psi 30# Gas Test Gauge Assembly

  • Fast #
  • Part #JG66030
  • Item #3616855
  • Manufacturer Part #G66030
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel case construction
  • 3/4" FPT brass upper connection
  • 2" face
  • 0-30 psi
  • 1/2 # increments
  • Bell style
  • Bourdon tube style
  • Grade Class B
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
FPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
3-49/50 in
Length:
2-7/100 in
Material:
Steel
Pressure - High:
30
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov